Beli Amplas Silinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BELLSTAR Abrasive Paper (Kertas Amplas)
    70%
    Mulai

    Rp119.900

    BELLSTAR Abrasive Paper (Kertas Amplas)
    atribut:
    • Material: Abrasive: Garnet
    • Width (mm): 230
    • Length (mm): 280
  2. ICHIGUCHI Sanding Band (Amplas Silinder)
    Mulai

    Rp18.900

    ICHIGUCHI Sanding Band (Amplas Silinder)
    Deskripsi:
    Accurately and completely repair mold parts and grind and polish small parts. The sizes are also in abundance. The drum is made of rubber, so there is no need to worry about engraving the work Application details: Deburring of iron, stainless steel and nonferrous metals. Grinding and polishing of cylindrical inner surface and curved surface
  3. ICHIGUCHI Corn Paper (Amplas Silinder)
    Mulai

    Rp26.900

    ICHIGUCHI Corn Paper (Amplas Silinder)
    Deskripsi:
    As it is used with a dedicated cone-type holder, flat polishing can be performed even when the tool can not be leveled. Application details: Aircraft structure, finishing after machining. Finishing of curved surfaces such as aluminum wheels, holes etc. Scratches on curved surfaces and flat surfaces that can not be polished horizontally.
    atribut:
    • Dimensions b (mm): 30
  4. PFERD PoliCap Grit280 PC0713CA (Amplas PoliCap)
    Mulai

    Rp22.900

    PFERD PoliCap Grit280 PC0713CA (Amplas PoliCap)
    Deskripsi:
    POLICAP GRIT280 PC0713CA 150986 adalah alat berb entuk tabung silinder yang digunakan untuk menghaluskan benda kerja.A mplas ini cocok untuk digunakan bersama dengan cap holder untuk meme gang amplas serta air die grinder sebagai mesin pemutarnya. Amplas< /b> ini mempunyai ukuran grit sebesar 280 dengan putaran maksimum sebesa r 30000 rpm.Amplas ini biasa digunakan di bengkel, industri otomo tif, pengecoran logam, dan konstruksi. Benefit The PFERD range comprises an extensive selection of abrasive caps and cones. Cap and cone holders are fully reusable. Slots in the holder facilitate its expansion, locking the tool firmly in place. The special manufacturing process guarantees good shapeholding and excellent fine-grinding properties. Easy tool replacement!
    atribut:
    • Item: Abrasive Cap
    • Dimensions (mm): 7x7x10
    • Application: Fine Grinding
    • Arbor: PCT 0713
    • Abrasive Material: Aluminium Oxide A
    • Grit Size: 280
    • Diameter (mm): 7
    • Type: Policap C
    • Maximum Speed (m/s): 25
  5. ICHIGUCHI Corn Paper LA (Amplas Silinder)
    Mulai

    Rp31.900

    ICHIGUCHI Corn Paper LA (Amplas Silinder)
    Deskripsi:
    Work efficiency improved because it is long size (L) compared to conventional corn paper. Application details: Aircraft structure, finishing after machining. Finishing of curved surfaces such as aluminum wheels, holes etc. Scratches on curved surfaces and flat surfaces that can not be polished horizontally.
  6. PFERD Fan Grinder Grit 80 F5030/6A (Amplas Gagang)
    Mulai

    Rp119.900

    PFERD Fan Grinder Grit 80 F5030/6A (Amplas Gagang)
    Deskripsi:
    FAN GRINDER F5030/6A80 155073 Benefit High flexibility. High stock removal due to aggressive coated abrasive. Flaps wear off uniformly and without residue on the workpiece surface, ensuring adequate availability of sharp grit at all times. Due to the special cast core construction, the face of th e tool can be worked up very close to the edges and corners.
    atribut:
    • Abrasive Material: Aluminium Oxide A
    • Item: Fan Grinder
    • Type: Fan grinder
    • Thickness (mm): 30
    • Application: Fine Grinding
    • Diameter (mm): 50
    • Dimensions (mm): 70x50x50
    • Arbor (mm): 6
    • Grit Size: 80
    • Maximum Speed (rpm): 15200
  7. TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)
    45%
    Mulai

    Rp239.900

    TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)
    Deskripsi:
    Commercially available electric grinders, electric drills, drilling machines, etc. Deburring, rust removal, polishing before painting, internal curved surface polishing, metal surface polishing. Tool used: Micro grinder. (air/electric)Features:For general metals. There is a slight gap between the polishing cloths, so there is less clogging and it can be used until the end. You can polish all types of surfaces, including internal surfaces, curved surfaces, and flat surfaces, and by adjusting the rotation speed, you can freely polish anything from soft to hard surfaces. Can only be used on the side. Since it comes with a shaft, you can use it freely, and the direction of the hairline is also constant. It adapts well to the shape of the workpiece. It has a self-generating effect that allows polishing with a new abrasive grain surface at all times. It has a large heat dissipation effect and does not alter the quality of the workpiece.
    atribut:
    • Type: Type vertical planting
    • Shaft DiameterxShaft Length (mm): 6x40
    • Material (Shaft): Steel
    • Usage Tool: Straight grinder (air and electric)
  8. MURAKO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    24%
    Mulai

    Rp629.900

    MURAKO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    - The greatest feature is that there are no metal fittings at the top and bottom of the flap wheel so it will not hurt you hitting the work piece.- Can be used for any polishing, inner surface, curved surface and flat surface.- Heat dissipation effect
  9. TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    Mulai

    Rp479.900

    TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    -For general metal. Since the space between the polishing cloths is somewhat open, it can be used up to the end with less clogging.-Inner surface/curved surface/flat surface control and any polishing can be polished freely from soft to hard by adjusting t-Commercially available electric grinder, electric drill and drill press.-Burring, rust remover, polishing before painting, inner surface curve polishing, metal surface polishing.-Working Tool: Straight-type grinder.
  10. EMC Pneumatic Cylinder Bore 100 (Silinder Pneumatik)
    Mulai

    Rp1.099.900

    EMC Pneumatic Cylinder Bore 100 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 100
    • Port Size: G1/2
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  11. EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)
    Mulai

    Rp389.900

    EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 32
    • Port Size: G1/8
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  12. EMC Pneumatic Cylinder Bore 40 (Silinder Pneumatik)
    Mulai

    Rp419.900

    EMC Pneumatic Cylinder Bore 40 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 40
    • Port Size: G1/4
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  13. EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik)
    Mulai

    Rp3.799.900

    EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 160
    • Port Size: G1/2
    • Cushion Stroke (mm): 30
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
    • Cushion Type: Adjustable Cushion
    • Mounting Type: LB FA FB CA CB CR TC TCM
    • Working Pressure (MPa): 1.5
    • Working Temperature (°C): -20-80 (dry air)
  14. EMC Pneumatic Cylinder Bore 125 (Silinder Pneumatik)
    Mulai

    Rp2.099.900

    EMC Pneumatic Cylinder Bore 125 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 125
    • Port Size: G1/2
    • Cushion Stroke (mm): 30
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
    • Cushion Type: Adjustable Cushion
    • Mounting Type: LB FA FB CA CB CR TC TCM
    • Working Pressure (MPa): 1.5
    • Working Temperature (°C): -20-80 (dry air)
  15. York Flap Wheel (Amplas Gerinda Susun)
    Mulai

    Rp27.900

    York Flap Wheel (Amplas Gerinda Susun)
    atribut:
    • Shank type: Straight
    • Abrasive Material: Aluminium Oxide
  16. TRUSCO Miracle Flap Wheel for Deburing (Amplas Gerinda Susun)
    44%
    Mulai

    Rp289.900

    TRUSCO Miracle Flap Wheel for Deburing (Amplas Gerinda Susun)
    Deskripsi:
    -For general metal.-Since the flap is obliquely attached, the touch to the work piece is very soft.-A product that improves grinding ability and durability performance by taking advantage of the characteristics of general-purpose flapwheel with shaft. (up-Rust remover, burring, polishing of pipe' s inner side.-Polishing of metal, woodwork curved surfaces and different type of goods.-Working Tool: Straight-type grinder.
    atribut:
    • Purpose of Use: Rust remover, burring, polishing of pipe' s inner side. Polishing of metal, woodwork curved surfaces and different type of goods. Working Tool: Straight-type grinder.
  17. KINIK Fiber Abrasive Disc CC (Amplas Bulat)
    Mulai

    Rp13.900

    KINIK Fiber Abrasive Disc CC (Amplas Bulat)
    atribut:
    • Diameter (mm): 100
    • Hole Diameter (mm): 15.94
    • Thickness (mm): 0.8
  18. PFERD PoliCAp Grit280 PC1015CA
    Mulai

    Rp22.900

    PFERD PoliCAp Grit280 PC1015CA
    Deskripsi:
    POLICAP GRIT280 PC1015CA 151013 adalah alat berb entuk tabung silinder yang digunakan untuk menghaluskan benda kerja.A mplas ini cocok untuk digunakan bersama dengan cap holder untuk meme gang amplas serta air die grinder sebagai mesin pemutarnya. Amplas< /b> ini mempunyai ukuran grit sebesar 280 dengan putaran maksimum sebesa r 20000 rpm.Amplas ini biasa digunakan di bengkel, industri otomo tif, pengecoran logam, dan konstruksi. Benefit The PFERD range comprises an extensive selection of abrasive caps and cones. Cap and cone holders are fully reusable. Slots in the holder facilitate its expansion, locking the tool firmly in place. The special manufacturing process guarantees good shapeholding and excellent fine-grinding properties. Easy tool replacement!
    atribut:
    • Abrasive Material: Aluminium Oxide A
    • Type: Policap C
    • Application: Fine Grinding
    • Item: Abrasive Cap
    • Dimensions (mm): 10x10x10
    • Arbor: PCT 1015
    • Diameter (mm): 10
    • Grit Size: 280
    • Maximum Speed (m/s): 25
Daftar Harga Amplas Silinder Terbaru October 2026
BELLSTAR Abrasive Paper (Kertas Amplas)Rp119.900
ICHIGUCHI Sanding Band (Amplas Silinder)Rp18.900
ICHIGUCHI Corn Paper (Amplas Silinder)Rp26.900
PFERD PoliCap Grit280 PC0713CA (Amplas PoliCap)Rp22.900
ICHIGUCHI Sanding Drum Band (Amplas Silinder)Rp129.900
ICHIGUCHI Corn Paper LA (Amplas Silinder)Rp31.900
York Sanding Bands Al/Ox Grit 150 (Amplas Silinder)Rp7.900
PFERD Fan Grinder Grit 80 F5030/6A (Amplas Gagang)Rp119.900
TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)Rp239.900
MURAKO Shank Mounted Flap Wheel (Amplas Gerinda Susun)Rp629.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)